Shop KIPP
See all product information
Create Account
Cam Lever, Stainless Steel Electropolished, Size: 1, 10-32X40, A=70, 4, B=21, 5, Comp: Stainless Steel
- Mfr # K0645.15120A1X40
- Zoro # G6127606
product price:Â
$
41.59
/ea
Key Features
Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0645.15120A1X40
- Zoro #
- G6127606
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Cam Lever
- Thread Type
- External
- Material
- Stainless Steel
- Type
- Internal Threads
- Finish
- Uncoated (Hinge Pin), Electropolished (Handle)
- Thread Standard
- UNF
- Components Material
- Stainless Steel
- Handle Material
- Stainless Steel
- Features
- Screw and Washer, Stainless Steel Hinge Pin
- Standards
- AISI 316, RoHS
- Finish - Machining
- Bright (Uncoated)
- Clamping Distance
- 1.2 mm
- Thread Material
- Stainless Steel
- Hardware Material
- Stainless Steel (Hinge Pin)
- Measurement System
- Inch
- Clamping Force - Maximum
- 4 kN
Description
Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size #10-32, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.