Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X20, A=70, 4, B=21, 5, Comp: SS

  • Mfr # K0645.15120A2X20

  • Zoro # G6195962


product price:  $38.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.15120A2X20
Zoro #
G6195962
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Thread Size
1/4"-20
Screw Length
20.00mm
Thread Length
20 mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Handle Width
15 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Standard
UNC
Features
Screw and Washer, Stainless Steel Hinge Pin
Standards
AISI 316, RoHS
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Thread Material
Stainless Steel
Clamping Distance
1.2 mm
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size 1/4 In.-20, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.