Cam Lever, Stainless Steel Electropolished, Size: 1, D=10-32, A=70, 4, B=21, 5, Comp: Stainless Steel

  • Mfr # K0645.15120A1

  • Zoro # G3726651


product price:  $44.39
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
Internal
Overall Length
79.2 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.15120A1
Zoro #
G3726651
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
#10-32
Width
0.83
Clamped Height
22 mm
Center Height - Maximum
14.5 mm
Handle Width
15 mm
Handle Length
70.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Color
Silver
Material
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Style
Adjustable
Components
Stainless Steel
Standards
RoHS
Handle Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Clamping Force - Maximum
4 kN
Measurement System
Inch
Thread Material
Stainless Steel
Clamping Distance
1.2 mm
Hardware Material
Stainless Steel (Hinge Pin and Washer), Plastic (Thrust Washer)

Description

Cam Handle, Threaded Hole, Cam Lever, Stainless Steel, Thread Size #10-32, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.