Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X50, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.25120A4X50

  • Zoro # G6147556


product price:  $62.45
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.25120A4X50
Zoro #
G6147556
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
50.00mm
Thread Size
3/8"-16
Width
33.2mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Thread Length
50 mm
Clamped Height
28.5 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Thread Standard
UNC
Features
Screw and Washer, Stainless Steel Hinge Pin
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Standards
AISI 316, RoHS
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Measurement System
Inch
Clamping Force - Maximum
8 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size 3/8 In.-16, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.