Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X40, A=96, B=33, 3, Comp: SS

  • Mfr # K0645.25120A3X40

  • Zoro # G6145212


product price: $54.99
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.25120A3X40
Zoro #
G6145212
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
40.00mm
Thread Size
5/16"-18
Width
33.2mm
Clamped Height
28.5 mm
Thread Length
40 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Stainless Steel
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Features
Screw and Washer, Stainless Steel Hinge Pin
Standards
AISI 316, RoHS
Handle Material
Stainless Steel
Thread Standard
UNC
Clamping Force - Maximum
8 kN
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Distance
1.5 mm
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.