Cam Lever, Stainless Steel Electropolished, Size: 2, D=M08, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.2512008

  • Zoro # G3640926


product price:  $52.75
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
Internal
Overall Length
108 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.2512008
Zoro #
G3640926
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
M8
Width
1.30
Handle Width
24 mm
Center Height - Maximum
18 mm
Handle Length
96 mm
Clamped Height
28.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Color
Silver
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Style
Adjustable
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Handle Material
Stainless Steel
Measurement System
Metric
Clamping Force - Maximum
8 kN
Hardware Material
Stainless Steel (Hinge Pin and Washer), Plastic (Thrust Washer)
Clamping Distance
1.5 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Hole, Cam Lever, Stainless Steel, Thread Size M8, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.