Cam Lever, Stainless Steel Electropolished, Size: 2, M08X40, A=96, B=33, 3, Comp: Stainless Steel
Mfr # K0645.2512008X40
Zoro # G6083147
product price:Â $54.99
/eaKey Features
Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0645.2512008X40
Zoro #
G6083147
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
33.3 mm
Overall Length
108 mm
Width
33.2mm
Thread Size
M8
Screw Length
40.00mm
Handle Length
96 mm
Handle Width
24 mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm
Thread Length
40 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M8, Overall Length 108 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.