Cam Lever, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.2512008X50

  • Zoro # G6205744


product price:  $62.45
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.2512008X50
Zoro #
G6205744
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Width
33.2mm
Screw Length
50.00mm
Thread Size
M8
Handle Length
96 mm
Handle Width
24 mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm
Thread Length
50 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Type
Internal Threads
Components Material
Stainless Steel
Standards
AISI 316, RoHS
Features
Screw and Washer, Stainless Steel Hinge Pin
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M8, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.