Cam Lever, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.2512010X30

  • Zoro # G6122733


product price:  $50.95
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.2512010X30
Zoro #
G6122733
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
M10
Width
33.2mm
Screw Length
30.00mm
Center Height - Maximum
18 mm
Handle Width
24 mm
Clamped Height
28.5 mm
Thread Length
30 mm
Handle Length
96 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Type
Internal Threads
Standards
AISI 316, RoHS
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Features
Screw and Washer, Stainless Steel Hinge Pin
Clamping Distance
1.5 mm
Thread Material
Stainless Steel
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Force - Maximum
8 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M10, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.