Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel

  • Mfr # K0645.2512010X50

  • Zoro # G6091601


product price:  $62.45
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Screw Length
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0645.2512010X50
Zoro #
G6091601
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
50.00mm
Width
33.2mm
Thread Size
M10
Clamped Height
28.5 mm
Thread Length
50 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Type
Internal Threads
Material
Stainless Steel
Components Material
Stainless Steel
Standards
AISI 316, RoHS
Features
Screw and Washer, Stainless Steel Hinge Pin
Handle Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Distance
1.5 mm
Clamping Force - Maximum
8 kN
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Stainless Steel, Thread Size M10, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.