Cam Lever with plastic handle int. thread, steel or stainless, metric
- Mfr # K0646.25218408
- Zoro # G4699450
product price:Â
$
10.95
/ea
Sold in multiples of 2 for
$21.90
Key Features
Thread Type
Internal Thread
Components Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0646.25218408
- Zoro #
- G4699450
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Lever
- Thread Type
- Internal Thread
- Components Material
- Steel
Description
Cam Lever Size: 2 D=M08, A=100, B=33, Polyamide Red RAL 3020, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.