Zoro Homepage

Cam levers adjustable stainless, ext. thread, thrust washer stainless

  • Mfr # K0647.9541003X15

  • Zoro # G4627999


product price: $32.79
/ea

Key Features

Overall Width
11.5 mm
Overall Length
41.7 mm
Thread Size
M3-0.15
Height
13.5 mm
Components Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.9541003X15
Zoro #
G4627999
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
11.5 mm
Overall Length
41.7 mm
Thread Size
M3-0.15
Height
13.5 mm

Details

Item
Cam Lever
Components Material
Stainless Steel

Description

Cam Lever Adjustable Size: 9 D=M03X15, A=36,2, B=14,4, Stainless Steel Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.