Zoro Homepage

Cam levers, stainless, with external thread; thrust washer stainless

  • Mfr # K0645.9541303X10

  • Zoro # G4627414


product price: $21.85
/ea

Key Features

Components Material
Stainless Steel
Finish - Machining
Blasted
Pin Diameter
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0645.9541303X10
Zoro #
G4627414
UPC #
-
Country of Origin
Germany

Dimensions

Pin Diameter
M3

Details

Item
Cam Lever
Components Material
Stainless Steel
Finish - Machining
Blasted

Description

Cam Lever Size: 9 D=M03X10, A=36,2, B=14,4, Stainless Steel 1.4308 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.