Camrail Bolt, M8 Thrd Sz, 40 mm L, Hammer-Head Head, Steel, Zinc Plated Finish

  • Mfr # K1029.1008030X40

  • Zoro # G302065308


product price:  $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

System of Measurement
Metric
Thread Size
M8
Material
Steel
Fastener Finish
Zinc Plated
Material Grade/Class
Grade 8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1029.1008030X40
Zoro #
G302065308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Fastener Length
40 mm

Details

System of Measurement
Metric
Material
Steel
Fastener Finish
Zinc Plated
Material Grade/Class
Grade 8.8
Head Style
Hammer-Head
Thread Direction
Right Hand
Thread Type
Unified Thread
Item
Camrail Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products