Zoro Homepage

Cap Nut, M10, 316 Stainless steel, Polished, 20 mm H

  • Mfr # K1594.104

  • Zoro # G302198280


product price: $29.35
/ea

Key Features

Thread Size
M10
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
Overall Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1594.104
Zoro #
G302198280
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
20 mm
Hex Width
16 mm
Fastener Thread Depth
12 mm
Cap Dia.
22 mm

Details

Item
Cap Nut
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Metric
Free O.D.
22 mm
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.