Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Nut, M12, 316 Stainless steel, Polished, 23 mm H

  • Mfr # K1594.121

  • Zoro # G102198268


product price: $30.55
/ea

Key Features

Thread Size
M12
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
Overall Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1594.121
Zoro #
G102198268
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
23 mm
Hex Width
18 mm
Cap Dia.
26.6 mm
Fastener Thread Depth
14.4 mm

Details

Item
Cap Nut
Material
316 Stainless steel
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Metric
Free O.D.
26.6 mm
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.