
Cap Nut, M4, Stainless Steel, Polished, 6-1/2 mm H
Mfr # K1332.04
Zoro # G202198267
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Material
Stainless Steel
Finish
Polished
Material Grade/Class
Not Graded
Overall Height
6-1/2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1332.04
Zoro #
G202198267
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Overall Height
6-1/2 mm
Hex Width
7 mm
Cap Dia.
6.8 mm
Fastener Thread Depth
4 mm
Details
Item
Cap Nut
Material
Stainless Steel
Finish
Polished
Material Grade/Class
Not Graded
System of Measurement
Metric
Free O.D.
6.8 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.