Shop KIPP
See all product information
Create Account
Slotted Washer, Fits Bolt Size 9 mm , Steel Black Oxide Finish
- Mfr # K0703.10
- Zoro # G802083123
product price:Â
$
32.79
/ea
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
9.8 mm
System of Measurement
Metric
Material Grade/Class
1.0760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0703.10
- Zoro #
- G802083123
- UPC #
- -
- Country of Origin
- France
Dimensions
- For Screw Size
- 9 mm
- Outside Diameter
- 48 mm
- Minimum Thickness
- 9.8 mm
Details
- Item
- Slotted Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material Grade/Class
- 1.0760
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.