Shop KIPP

Slotted Washer, Fits Bolt Size 11 mm , Steel Black Oxide Finish

  • Mfr # K0703.12
  • Zoro # G302083111

product price: 
$
43.95
/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
11.8 mm
System of Measurement
Metric
Material Grade/Class
1.0760
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0703.12
Zoro #
G302083111
UPC #
-
Country of Origin
France

Dimensions

For Screw Size
11 mm
Outside Diameter
61 mm
Minimum Thickness
11.8 mm

Details

Item
Slotted Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
1.0760

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.