
Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L
Mfr # K0871.512X90
Zoro # G102057251
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0871.512X90
Zoro #
G102057251
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12
Fastener Length
90 mm
Head Width
19 mm
Head Dia.
19 mm
Thread Length
90 mm
Head Height
7.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.