Zoro Homepage

Class 10.9, M6 Hex Head Cap Screw, Black Oxide Steel, 45 mm L

  • Mfr # K0871.306X45

  • Zoro # G102059767


product price: $0.61
/ea
Sold in multiples of 17 for $10.37

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Head Width
10 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.306X45
Zoro #
G102059767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Fastener Length
45 mm
Head Width
10 mm
Head Height
4 mm
Head Dia.
10 mm
Thread Length
45 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.