
Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 120 mm L
Mfr # K0870.216X120
Zoro # G402056282
product price: $8.49
/eaKey Features
External Hex Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Head Width
24 mm
Material
Steel
Finish
Black Oxide
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0870.216X120
Zoro #
G402056282
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16
Fastener Length
120 mm
Head Width
24 mm
Head Height
10 mm
Head Dia.
24 mm
Thread Length
38 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 12.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.