
Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 18 mm L
Mfr # K0871.10X18
Zoro # G402058316
product price: $0.32
/eaSold in multiples of 32 for $10.24
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
17 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0871.10X18
Zoro #
G402058316
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Fastener Length
18 mm
Head Width
17 mm
Head Height
6.4 mm
Head Dia.
17 mm
Thread Length
18 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.