
Class 8.8, M12 Hex Flange Bolt, Zinc Plated Steel, 25 mm L
Mfr # K1161.412X25
Zoro # G302058157
product price:Â $2.19
/ea
Sold in multiples of 5 for $10.95
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
18 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161.412X25
Zoro #
G302058157
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12
Fastener Length
25 mm
Head Width
18 mm
Head Height
11.8 mm
Head Dia.
18 mm
Thread Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EN 1665
Item
Hex Flange Bolt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.