Zoro Homepage

Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 80 mm L

  • Mfr # K0871.14X80

  • Zoro # G402059481


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14
Head Width
22 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.14X80
Zoro #
G402059481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M14
Fastener Length
80 mm
Head Width
22 mm
Head Height
8.8 mm
Head Dia.
22 mm
Thread Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.