
Class 8.8, M4 Hex Head Cap Screw, Black Oxide Steel, 16 mm L
Mfr # K0871.04X16
Zoro # G102057503
product price: $0.33
/eaSold in multiples of 30 for $9.90
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Head Width
7 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0871.04X16
Zoro #
G102057503
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Head Dia.
7 mm
Thread Length
16 mm
Head Height
2.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.