Clevis Pin, 20 mm Dia, Steel
Mfr # K1139.2040
Zoro # G916383478
product price: $8.29
/eaKey Features
Pin Diameter
20 mm
Finish
Electro-Zinc Plated
System of Measurement
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1139.2040
Zoro #
G916383478
UPC #
-
Country of Origin
Germany
Dimensions
Pin Diameter
20 mm
Details
Finish
Electro-Zinc Plated
System of Measurement
Metric
Item
Clevis Pin
Material
Steel
Description
SNAP-IN PIN FOR DIN 71752 CLEVIS G=40 STEEL ELECTRO ZINC-PLATED, COMP:LEAF SPRING STEEL TEMPERED AND MANGANESES P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.