Coiled Cotter Pin, 2.8 mm Dia, 60.8 mm L, Steel, 1 PK
- Mfr # K1137.12280
- Zoro # G802060469
product price:Â
$
1.19
/ea
Sold in multiples of 8 for
$9.52
Key Features
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1137.12280
- Zoro #
- G802060469
- UPC #
- -
- Country of Origin
- India
- Item
- Cotter Pin
- Pin Type
- Coiled
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc Plated
- Number of Pieces
- 1
Dimensions
- Pin Diameter
- 2.8 mm
- Shank Length
- 60.8 mm
- Number of Sizes
- 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.