Coiled Cotter Pin, 5.6 mm Dia, 115.1 mm L, Steel, 1 PK

  • Mfr # K1137.12560

  • Zoro # G402060524


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Pin Type
Coiled (Form E)
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Number of Sizes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1137.12560
Zoro #
G402060524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
5.6 mm
Shank Length
115.1 mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Type
Coiled (Form E)
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Number of Pieces
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.