Countersunk Washer, Fits Bolt Size 16.5 mm Carbon Steel
- Mfr # K0729.314
- Zoro # G902209652
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Material
Carbon Steel
Outside Diameter
40 mm
Thickness
6 mm
Maximum Inside Diameter
16.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0729.314
- Zoro #
- G902209652
- UPC #
- -
- Country of Origin
- France
Dimensions
- For Screw Size
- 16.5 mm
- Outside Diameter
- 40 mm
- Thickness
- 6 mm
- Maximum Inside Diameter
- 16.5 mm
Details
- Item
- Countersunk Washer
- Material
- Carbon Steel
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.