Spherical Washer, Fits Bolt Size 28 mm Stainless Steel
- Mfr # K0729.0224
- Zoro # G4585545
product price:Â
$
15.59
/ea
Sold in multiples of 2 for
$31.18
Key Features
Material
Stainless Steel
Fits Bolt Sizes
28 mm
Outside Dia.
44 mm
Female I.D.
28 mm
Radius
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0729.0224
- Zoro #
- G4585545
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fits Bolt Sizes
- 28 mm
- Outside Dia.
- 44 mm
- Radius
- 22 mm
- Thickness
- 9.5 mm
- For Screw Size
- 28 mm
Details
- Item
- Spherical Washer
- Material
- Stainless Steel
- Female I.D.
- 28 mm
- Standards
- DIN 6319
- System of Measurement
- Metric
Description
Conical Seat, Form: D Stainless Steel D1=28. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.