Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X10 FULL THREAD, STAINLESS STEEL A2 70

  • Mfr # K0708.103X10

  • Zoro # G316333004


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Fastener Length
10 mm
Thread Size
M3
Material
Stainless Steel
Standards
ISO 10642
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.103X10
Zoro #
G316333004
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
10 mm
Thread Size
M3

Details

Material
Stainless Steel
Standards
ISO 10642
Thread Style
Fully Threaded
Item
Socket Head Cap Screw

Description

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X10 FULL THREAD, STAINLESS STEEL A2 70 BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products