COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X12 FULL THREAD, STEEL 8.8 BRIGHT BLACK
Mfr # K0708.03X12
Zoro # G416333041
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Finish
Black Oxide
Thread Style
Fully Threaded
Fastener Length
12 mm
Standards
ISO 10642
Thread Size
M3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.03X12
Zoro #
G416333041
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
12 mm
Thread Size
M3
Details
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Socket Head Cap Screw
Standards
ISO 10642
Material
Steel
Material Grade/Class
Class 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.