Zoro Homepage

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X16 FULL THREAD, STAINLESS STEEL A2 70

  • Mfr # K0708.103X16

  • Zoro # G716333017


product price: $0.89
/ea
Sold in multiples of 10 for $8.90

Key Features

Standards
ISO 10642
Material
Stainless Steel
Thread Size
M3
Thread Style
Fully Threaded
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.103X16
Zoro #
G716333017
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M3
Fastener Length
16 mm

Details

Standards
ISO 10642
Item
Socket Head Cap Screw
Material
Stainless Steel
Thread Style
Fully Threaded

Description

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X16 FULL THREAD, STAINLESS STEEL A2 70 BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.