COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X16 FULL THREAD, STEEL 8.8 BRIGHT BLACK
Mfr # K0708.03X16
Zoro # G816333061
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Fastener Length
16 mm
Standards
ISO 10642
Finish
Black Oxide
Thread Size
M3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.03X16
Zoro #
G816333061
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
16 mm
Thread Size
M3
Details
Standards
ISO 10642
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
Class 8.8
Item
Socket Head Cap Screw
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.