Shop KIPP
See all product information
Create Account
COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X20 FULL THREAD, STAINLESS STEEL A2 70
- Mfr # K0708.103X20
- Zoro # G316332953
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Thread Size
M3
Material
Stainless Steel
Standards
ISO 10642
Thread Style
Fully Threaded
Fastener Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0708.103X20
- Zoro #
- G316332953
- UPC #
- -
- Country of Origin
- French Polynesia
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Standards
- ISO 10642
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M3
- Fastener Length
- 20 mm
Description
COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X20 FULL THREAD, STAINLESS STEEL A2 70 BRIGHT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.