Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X20 FULL THREAD, STAINLESS STEEL A4 70

  • Mfr # K0708.603X20

  • Zoro # G716333109


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Thread Style
Fully Threaded
Material
Stainless Steel
Standards
ISO 10642
Thread Size
M3
Fastener Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0708.603X20
Zoro #
G716333109
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M3
Fastener Length
20 mm

Details

Thread Style
Fully Threaded
Material
Stainless Steel
Standards
ISO 10642
Item
Socket Head Cap Screw

Description

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X20 FULL THREAD, STAINLESS STEEL A4 70 BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products