Zoro Homepage

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X25 FULL THREAD, STAINLESS STEEL A4 70

  • Mfr # K0708.603X25

  • Zoro # G116332986


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Fastener Length
25 mm
Standards
ISO 10642
Thread Style
Fully Threaded
Thread Size
M3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.603X25
Zoro #
G116332986
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
25 mm
Thread Size
M3

Details

Standards
ISO 10642
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Socket Head Cap Screw

Description

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X25 FULL THREAD, STAINLESS STEEL A4 70 BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.