COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M03X25 FULL THREAD, STEEL 10.9 BRIGHT BLACK
Mfr # K0708.303X25
Zoro # G716333192
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Thread Size
M3
Thread Style
Fully Threaded
Standards
ISO 10642
Fastener Length
25 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.303X25
Zoro #
G716333192
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M3
Fastener Length
25 mm
Details
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Standards
ISO 10642
Material
Steel
Material Grade/Class
Class 10.9
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.