Zoro Homepage

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M04X8 FULL THREAD, STAINLESS STEEL A4 70

  • Mfr # K0708.604X08

  • Zoro # G716332973


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Standards
ISO 10642
Thread Size
M4
Thread Style
Fully Threaded
Material
Stainless Steel
Fastener Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.604X08
Zoro #
G716332973
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M4
Fastener Length
8 mm

Details

Standards
ISO 10642
Thread Style
Fully Threaded
Item
Socket Head Cap Screw
Material
Stainless Steel

Description

COUNTERSUNK SCREW WITH HEXAGON SOCKET DIN EN ISO10642 M04X8 FULL THREAD, STAINLESS STEEL A4 70 BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products