Zoro Homepage

Coupling Nut, M10, 18-8 Stainless Steel, Not Graded, Bright

  • Mfr # K0702.811

  • Zoro # G602052251


product price: $10.85
/ea

Key Features

Thread Size
M10
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0702.811
Zoro #
G602052251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Overall Length
15 mm
Hex Width
17 mm
Nut Height
15 mm
Overall Height
15 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Standards
DIN 6330
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.