Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, M16, 18-8 Stainless Steel, Not Graded, Bright

  • Mfr # K0702.816

  • Zoro # G302052452


product price: $13.45
/ea

Key Features

Thread Size
M16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Overall Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0702.816
Zoro #
G302052452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16
Overall Length
24 mm
Hex Width
24 mm
Nut Height
24 mm
Overall Height
24 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Standards
DIN 6330
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.