Zoro Homepage

Coupling Nut, M6, Steel, Class 10, Bright

  • Mfr # K0702.06

  • Zoro # G202052118


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Thread Size
M6
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Overall Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0702.06
Zoro #
G202052118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Overall Length
9 mm
Hex Width
10 mm
Nut Height
9 mm
Overall Height
9 mm

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Bright
Standards
DIN 6330
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.