Zoro Homepage

Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving

  • Mfr # K0659.3108

  • Zoro # G7308975


product price: $23.49
/ea

Key Features

Base Dia. (In.)
0.95
Color
Black
Finish
Uncoated
Height
1.14 in
Knob Type
Novo Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0659.3108
Zoro #
G7308975
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.95
Height
1.14 in
Length
3.1500 in
Screw Length
13.00mm Hole Depth
Thread Size
5/16 in
Overall Length
104 mm
Overall Height
85.8 mm
Width
0.95 in
Height (In.)
1.14
Base Dia.
61/64 in
Overall Width
24 mm
Bore Depth
13 mm
Base Diameter
24 mm
Handle Height
49.1 mm
Base Height
28.5 mm
Bore Size
8 mm
Bore to Handle Length
80 mm

Details

Color
Black
Finish
Uncoated
Knob Type
Novo Grip
Material
Steel, Thermoplastic (Grip)
Style
Novo Grip
Standards
ISO 4027 (DIN 914)
Bore
8.00mm
Item
Crank Handle
Components
Steel
Type
Revolving Handle
Handle
Revolving
Finish - Machining
Bright (Uncoated)
Handle Type
Revolving
Bore Shape
Round

Description

Crank Handle, Base Dia. 61/64 in, Overall Length 104 mm, Thread Size 5/16 in, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.