Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handle, Size: 2 , Reamed Hole D2= 10 mm, A=100, H=105.2, Thermoplastic, Fold-Down

  • Mfr # K0266.1210

  • Zoro # G7286119


product price: $57.39
/ea

Key Features

Base Dia. (In.)
1.14
Color
Black
Diameter
29mm
Finish
Uncoated
Height
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0266.1210
Zoro #
G7286119
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.14
Diameter
29mm
Height
1.42 in
Length
3.9400 in
Screw Length
13.00mm Hole Depth
Thread Size
25/64 in
Overall Length
129 mm
Overall Height
105.2 mm
Width
1.14 in
Height (In.)
1.42
Base Dia.
1 9/64 in
Overall Width
29 mm
Bore Depth
13 mm
Base Diameter
29 mm
Bore Size
10 mm
Handle Height
49 mm
Base Height
28.5 mm
Bore to Handle Length
80 mm

Details

Color
Black
Finish
Uncoated
Knob Type
Novo Grip
Material
Steel, Thermoplastic (Grip)
Style
Novo Grip
Standards
ISO 4027 (DIN 914)
Components
Steel
Type
Fold Away Handle
Bore
10.00mm
Item
Crank Handle
Handle
Fold Away
Finish - Machining
Bright (Uncoated)
Handle Type
Fold Away
Bore Shape
Round

Description

Crank Handle, Base Dia. 1 9/64 in, Overall Length 129 mm, Thread Size 25/64 in, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.