Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handle, Size: 2 , Reamed Hole D2= 12 mm, A=100, H=105.2, Thermoplastic, Fold-Down

  • Mfr # K0266.1212

  • Zoro # G7286085


product price: $56.95
/ea

Key Features

Base Dia. (In.)
1.14
Color
Black
Diameter
29mm
Finish
Uncoated
Height
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0266.1212
Zoro #
G7286085
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.14
Diameter
29mm
Height
1.42 in
Length
3.9400 in
Screw Length
13.00mm Hole Depth
Thread Size
15/32 in
Overall Length
129 mm
Overall Height
105.2 mm
Height (In.)
1.42
Width
1.14 in
Base Dia.
1 9/64 in
Overall Width
29 mm
Bore Depth
13 mm
Base Diameter
29 mm
Bore to Handle Length
100 mm
Bore Size
12 mm
Handle Height
59.5 mm
Base Height
35.5 mm

Details

Color
Black
Finish
Uncoated
Knob Type
Novo Grip
Material
Steel, Thermoplastic (Grip)
Style
Novo Grip
Item
Crank Handle
Bore
12.00mm
Standards
ISO 4027 (DIN 914)
Type
Fold Away Handle
Components
Steel
Handle
Fold Away
Finish - Machining
Bright (Uncoated)
Bore Shape
Round
Handle Type
Fold Away

Description

Crank Handle, Base Dia. 1 9/64 in, Overall Length 129 mm, Thread Size 15/32 in, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.