Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handle, Size: 3 , Reamed Hole D2= 0.5", A=125, H=140, Thermoplastic, Fold-Down

  • Mfr # K0266.13CP

  • Zoro # G7308948


product price: $69.75
/ea

Key Features

Base Dia. (In.)
1.42
Color
Black
Diameter
36mm
Finish
Uncoated
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0266.13CP
Zoro #
G7308948
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.42
Diameter
36mm
Height
1.73 in
Length
4.9200 in
Screw Length
18.50mm Hole Depth
Thread Size
1/2 in
Overall Length
161 mm
Height (In.)
1.73
Overall Height
140 mm
Width
1.42 in
Base Dia.
1 27/64 in
Overall Width
36 mm
Bore Depth
18.5 mm
Bore Size
1/2 in
Handle Height
83 mm
Bore to Handle Length
125 mm
Base Height
44 mm
Base Diameter
36 mm

Details

Color
Black
Finish
Uncoated
Knob Type
Novo Grip
Material
Steel, Thermoplastic (Grip)
Style
Novo Grip
Components
Steel
Standards
DIN 6912, DIN 7349, ISO 4027 (DIN 914)
Bore
1/2 in
Type
Fold Away Handle
Item
Crank Handle
Handle
Fold Away
Finish - Machining
Bright (Uncoated)
Bore Shape
Round
Handle Type
Fold Away

Description

Crank Handle, Base Dia. 1 27/64 in, Overall Length 161 mm, Thread Size 1/2 in, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.