Zoro Homepage

Cylinder Grip Fold-Down D=M08, Form: A Thermoplastic, Comp: Steel

  • Mfr # K0775.08250690

  • Zoro # G7144227


product price: $16.15
/ea

Key Features

Material
Thermoplastic
Diameter
8 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0775.08250690
Zoro #
G7144227
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
8 mm

Details

Item
Cylindrical grip,fold-down,M8
Material
Thermoplastic
Measurement Type
Metric

Description

Cylindrical grip,fold-down,M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.