
Cylinder Grip Revolving, D=M08 Thermoplastic, Comp: Steel, With Hex Socket
Mfr # K0740.08230620
Zoro # G7143929
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Length
62 mm
Thread Size
M8
Material
Thermoplastic/Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0740.08230620
Zoro #
G7143929
UPC #
-
Country of Origin
Germany
Dimensions
Length
62 mm
Thread Size
M8
Details
Item
Cylindrical grip,Revlv W/hexagon socket
Material
Thermoplastic/Steel
Measurement Type
Metric
Description
Cylindrical grip,Revlv W/hexagon socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.