
Cylinder Grip Revolving D=M10 Thermoplastic, Comp: Steel
Mfr # K0774.10250690
Zoro # G7143999
product price: $8.29
/eaSold in multiples of 4 for $33.16
Key Features
Material
Thermoplastic
Diameter
10 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0774.10250690
Zoro #
G7143999
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
10 mm
Details
Item
Cylindrical grip,Revlv,M10
Material
Thermoplastic
Measurement Type
Metric
Description
Cylindrical grip,Revlv,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.